Motion
K91521-2

TIMKEN
K91521-2

K9 Series Bearing Lock Washer - 4.222 in ID, 5.61 in OD
Mi Item #00671928
MFR #K91521-2
Price$54.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K91521-2

K9 Series Bearing Lock Washer - 4.222 in ID, 5.61 in OD
Mi Item #00671928
MFR #K91521-2

Mfr description
K 91521 KEYED TONGUED WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.82/each

Specifications

Dimensions

  • Bore Diameter
    4.2220 in
  • Weight
    0.88 lbs

Details

  • Bearing Type
    Bearing Lock Washers
  • Manufacturer Upc Number
    053893437071
  • Product Type
    Taper Roller Bearing Accessories
  • Series
    K9
  • UPC_NO
    053893437071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)