Motion
K91522-2

TIMKEN
K91522-2

K9 Series Bearing Lock Washer - 4.425 in ID, 6.11 in OD
MI ITEM #00671929
MFR #K91522-2
Price$64.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K91522-2

K9 Series Bearing Lock Washer - 4.425 in ID, 6.11 in OD
MI ITEM #00671929
MFR #K91522-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.96/each

Specifications

Dimensions

  • Bore Diameter
    4.4250 in
  • Weight
    1.27 lbs

Details

  • Bearing Type
    Bearing Lock Washers
  • Manufacturer Upc Number
    053893437088
  • Product Type
    Taper Roller Bearing Accessories
  • Series
    K9
  • UPC_NO
    053893437088

Overview

Mfr description
K 91522 KEYED TONGUED WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought