Overview
Mfr description
K 91526 KEYED TONGUED WASHER
Specifications
- Manufacturer Upc Number053893437101
- UPC_NO053893437101
- Bearing TypeBearing Lock Washers
- Bore Diameter5.2260 in
- Product TypeBearing Lock Washers
- SeriesK9
- Weight2.72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data