Motion
K91528-2

TIMKEN
K91528-2

K9 Series Bearing Lock Washer - 5.617 in ID, 7.485 in OD
Mi Item #00671932
MFR #K91528-2
Price$188.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K91528-2

K9 Series Bearing Lock Washer - 5.617 in ID, 7.485 in OD
Mi Item #00671932
MFR #K91528-2

Mfr description
K 91528 KEYED TONGUED WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.46/each

Specifications

Dimensions

  • Bore Diameter
    5.6170 in
  • Weight
    2.32 lbs

Details

  • Bearing Type
    Bearing Lock Washers
  • Manufacturer Upc Number
    053893437118
  • Product Type
    Taper Roller Bearing Accessories
  • Series
    K9
  • UPC_NO
    053893437118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)