Motion
K91532-2

TIMKEN
K91532-2

K9 Series Bearing Lock Washer - 6.424 in ID, 8.485 in OD
MI ITEM #00671933
MFR #K91532-2
Price$156.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K91532-2

K9 Series Bearing Lock Washer - 6.424 in ID, 8.485 in OD
MI ITEM #00671933
MFR #K91532-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.78/each

Specifications

Dimensions

  • Bore Diameter
    6.4240 in
  • Weight
    3.09 lbs

Details

  • Bearing Type
    Bearing Lock Washers
  • Manufacturer Upc Number
    053893437132
  • Product Type
    Taper Roller Bearing Accessories
  • Series
    K9
  • UPC_NO
    053893437132

Overview

Mfr description
K 91532 KEYED TONGUED WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought