Specifications
Dimensions
- Bore Diameter8.0170 in
- Weight3.67 lbs
Details
- Bearing TypeBearing Lock Washers
- Manufacturer Upc Number053893437163
- Product TypeTaper Roller Bearing Accessories
- SeriesK9
- UPC_NO053893437163
Overview
Mfr description
K 91540 KEYED TONGUED WASHER