Specifications
Dimensions
- Weight0.66 lbs
Details
- End Cap TypeClosed End Cap
- Manufacturer Product Page
- Manufacturer Upc Number0053893444994
- Product TypeBearing End Caps & Covers
- UPC_NO053893444994
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)