Specifications
Dimensions
- Outside Diameter4.9375 in
- Weight10 lbs
Details
- ClassB
- Part TypeNarrow Adapter
- Product TypeIntegrated Assembly Caps, Plates & Adapters
- UPC_NO053893425061
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)