Specifications
Dimensions
- Weight1.53 lbs
Details
- Construction DescriptionUltra-thin wear sleeve made from stainless steel
- Manufacturer Upc Number053893420684
- Type of ProductWear Sleeve
- UPC_NO053893420684
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)