Motion
K85509-2

TIMKEN
K85509-2

Wear Sleeve - 4.0000 in; 101.60 mm Shaft Dia., 1.866 in Width
Mi Item #00671948
MFR #K85509-2
Price$147.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85509-2

Wear Sleeve - 4.0000 in; 101.60 mm Shaft Dia., 1.866 in Width
Mi Item #00671948
MFR #K85509-2

Mfr description
K 85509 AP-F SEAL WEAR RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.59/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.0000 in; 101.60 mm
  • Weight
    2.86 lbs
  • Width on Shaft
    1.866 in
  • Width Overall Width For Speedi Slv
    1.4900 in; 37.85 mm

Details

  • Additional Details
    Seal wear ring for AP bearing assembly
  • Construction Description
    Ultra-thin wear sleeve made from stainless steel
  • Manufacturer Upc Number
    053893420707
  • Series
    AP
  • Type of Product
    Wear Sleeve
  • UPC_NO
    053893420707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)