1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K86874-2
Bearing Spacer - 6.1900 in OD, 1.5600 in Width
MI ITEM #
00671952
MFR #
K86874-2
List Price
$637.51
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN K86874-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K86874-2
Bearing Spacer - 6.1900 in OD, 1.5600 in Width
MI ITEM #
00671952
MFR #
K86874-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$637.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
K 86874 BACKING RING
Specifications
Outside Diameter
6.1900 in
Overall Width
1.5600 in
Manufacturer Upc Number
053893811369
UPC_NO
053893811369
Weight
4.25 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data