Motion
K86890-2

TIMKEN
K86890-2

Wear Sleeve - 1.490 in Width
MI ITEM #00671954
MFR #K86890-2
List Price$243.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K86890-2

Wear Sleeve - 1.490 in Width
MI ITEM #00671954
MFR #K86890-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.71/each for your price

Overview

Mfr description
K 86890 AP-B SEAL WEAR RING

Specifications

  • Type of Product
    Wear Sleeve
  • Width on Shaft
    1.490 in
  • Construction Description
    Ultra-thin wear sleeve made from stainless steel
  • Manufacturer Upc Number
    053893425085
  • UPC_NO
    053893425085
  • Weight
    0.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought