Motion
K399071-90010

TIMKEN
K399071-90010

Bearing End Cap or Cover - 134.1 mm Compatible Bore, 146 mm OD, 27 mm Width
Mi Item #00671961
MFR #K399071-90010
Price$652.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K399071-90010

Bearing End Cap or Cover - 134.1 mm Compatible Bore, 146 mm OD, 27 mm Width
Mi Item #00671961
MFR #K399071-90010

Mfr description
K 399071 9-10 AP-D RECESS ENDCAP ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.44/each

Specifications

Dimensions

  • Outside Diameter  
    146 mm
  • Overall Width
    27 mm
  • Weight
    5.63 lbs

Details

  • Attachment Type
    Set Screws
  • Includes
    Pipe Plug
  • Product Type
    Bearing End Caps & Covers
  • Series
    HM127400
  • UPC_NO
    053893608655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)