Motion
K46462-2

TIMKEN
K46462-2

K46462-2
MI ITEM #00671998
MFR #K46462-2
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K46462-2

K46462-2
MI ITEM #00671998
MFR #K46462-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.76/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Includes
    Screw
  • Kit Type
    Lock Nut Fastener Kit
  • Manufacturer Upc Number
    053893299143
  • Product Type
    Locking Hardware Kits
  • Series
    K
  • UPC_NO
    053893299143

Overview

Mfr description
K 46462 AP PIPE PLUG 1/4-18 THREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought