Overview
Mfr description
K 53399 AP-B HEX HEAD CAP SCREW
Specifications
- Kit TypeLock Nut Fastener Kit
- SeriesK
- IncludesScrew
- Manufacturer Upc Number053893329222
- UPC_NO053893329222
- Product TypeLocking Hardware Kits
- Weight0.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data