Specifications
Dimensions
- Weight0.06 lbs
Details
- IncludesScrew
- Kit TypeLock Nut Fastener Kit
- Product TypeLocking Hardware Kits
- SeriesK
- UPC_NO053893396835
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)