Specifications
Dimensions
- Weight0.07 lbs
Details
- ClassD
- Manufacturer Upc Number053893407449
- Part TypeAxle End Cap, Locking Plate
- Product TypeIntegrated Assembly Caps, Plates & Adapters
- SeriesAP
- UPC_NO053893407449
Overview
Mfr description
K80511 AP-D LOCKING PLATE