Motion
K84324-2

TIMKEN
K84324-2

K84324-2 AP Series Axle End Cap, Triangle Shaped Locking Plate, Class: F
Mi Item #00672007
MFR #K84324-2
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K84324-2

K84324-2 AP Series Axle End Cap, Triangle Shaped Locking Plate, Class: F
Mi Item #00672007
MFR #K84324-2

Mfr description
K84324-2 AP-F TRIANGULAR LOCKING PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Class
    F
  • Manufacturer Upc Number
    053893418711
  • Part Type
    Axle End Cap Triangular Locking Plate
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • Series
    AP
  • UPC_NO
    053893418711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)