Overview
Mfr description
K84326 AP-B LOCKING PLATE
Specifications
- Part TypeAxle End Cap
- ClassB
- SeriesAP
- Manufacturer Upc Number053893418759
- Product TypeIntegrated Assembly Caps, Plates & Adapters
- UPC_NO053893418759
- Weight0.05 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data