Specifications
Dimensions
- Weight0.19 lbs
Details
- ClassG, GG
- Manufacturer Upc Number053893419503
- Part TypeAxle End Cap, Locking Plate
- Product TypeIntegrated Assembly Caps, Plates & Adapters
- SeriesAP
- UPC_NO053893419503
Overview
Mfr description
K84701 AP-G & GG LOCKING PLATE