Motion
K85510

TIMKEN
K85510

Closed Bearing End Cap or Cover - 6.2240 in Compatible Bore, 8.5300 in OD, 2.4400 in Width
MI ITEM #00672018
MFR #K85510
Price$314.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85510

Closed Bearing End Cap or Cover - 6.2240 in Compatible Bore, 8.5300 in OD, 2.4400 in Width
MI ITEM #00672018
MFR #K85510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.92/each

Specifications

Dimensions

  • Outside Diameter  
    8.5300 in
  • Overall Width
    2.4400 in
  • Weight
    10.19 lbs

Details

  • End Cap Type
    Closed End Cap
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893420714

Overview

Mfr description
K 85510 AP-E AXLE ENDCAP ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought