Motion
K85510-90010

TIMKEN
K85510-90010

Bearing End Cap or Cover - 158.09 mm Compatible Bore, 8-17/32 in OD, 61.9 mm Width
MI ITEM #00672019
MFR #K85510-90010
Price$291.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85510-90010

Bearing End Cap or Cover - 158.09 mm Compatible Bore, 8-17/32 in OD, 61.9 mm Width
MI ITEM #00672019
MFR #K85510-90010

Mfr description
K 85510 9-10 AP-E ENDCAP ASSY W/PLUG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.81/each

Specifications

Dimensions

  • Outside Diameter  
    8.5313 in
  • Overall Width
    61.9 mm
  • Weight
    12.96 lbs

Details

  • Includes
    Lock Plate
  • Manufacturer Upc Number
    053893420721
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893420721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)