Motion
K85510-90011

TIMKEN
K85510-90011

K85510-90011
MI ITEM #00672020
MFR #K85510-90011
Price$252.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85510-90011

K85510-90011
MI ITEM #00672020
MFR #K85510-90011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$252.29/each

Specifications

Dimensions

  • Outside Diameter
    8.5313 in
  • Overall Width
    2.4375 in
  • Weight
    13.03 lbs

Details

  • Class
    E
  • Includes
    Lube Fitting
  • Manufacturer Upc Number
    053893420738
  • Part Type
    Axle End Cap
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • Series
    AP
  • UPC_NO
    053893420738

Overview

Mfr description
K 85510 9-11 AP-E ENDCAP ASSY W/LUBE FIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought