Motion
K85516-90010

TIMKEN
K85516-90010

Bearing Spacer - 9.5600 in OD, 1.9685 in Width
MI ITEM #00672022
MFR #K85516-90010
Price$261.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85516-90010

Bearing Spacer - 9.5600 in OD, 1.9685 in Width
MI ITEM #00672022
MFR #K85516-90010

Mfr description
K 85516 9-10 AP-F BKG RING W/FLINGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$261.73/each

Specifications

Dimensions

  • Bore Diameter
    6.1870 in
  • Double Outer Ring Width
    5.3800 in
  • Fillet Radius
    1.2400 in
  • Outside Diameter  
    9.5600 in
  • Overall Width  
    1.9685 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Dynamic Load Capacity
    266000 N
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    500 rpm
  • Product Type
    Bearing Spacers
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893420875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)