Motion
K85517-2

TIMKEN
K85517-2

Bearing End Cap or Cover - 173.96 mm Compatible Bore, 9-19/32 in OD, 63.5 mm Width
Mi Item #00672023
MFR #K85517-2
Price$318.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85517-2

Bearing End Cap or Cover - 173.96 mm Compatible Bore, 9-19/32 in OD, 63.5 mm Width
Mi Item #00672023
MFR #K85517-2

Mfr description
K 85517 AP-F AXLE ENDCAP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.88/each

Specifications

Dimensions

  • Outside Diameter  
    9.5938 in
  • Overall Width
    63.5 mm
  • Weight
    13.42 lbs

Details

  • Includes
    Lock Plate
  • Manufacturer Upc Number
    053893420882
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893420882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)