Motion
K85517-90010

TIMKEN
K85517-90010

K85517-90010
Mi Item #00672024
MFR #K85517-90010
Price$292.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85517-90010

K85517-90010
Mi Item #00672024
MFR #K85517-90010

Mfr description
K 85517 9-10 AP-F ENDCAP ASSY W/PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.10/each

Specifications

Dimensions

  • Outside Diameter
    9.5938 in
  • Overall Width
    2.5000 in
  • Weight
    16.73 lbs

Details

  • Class
    F
  • Includes
    Plug
  • Manufacturer Upc Number
    053893420899
  • Part Type
    Axle End Cap
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • Series
    AP
  • UPC_NO
    053893420899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)