Motion
K85521

TIMKEN
K85521

Closed Bearing End Cap or Cover - 5.7240 in Compatible Bore, 7.9100 in OD, 2.1900 in Width
Mi Item #00672026
MFR #K85521
Price$237.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85521

Closed Bearing End Cap or Cover - 5.7240 in Compatible Bore, 7.9100 in OD, 2.1900 in Width
Mi Item #00672026
MFR #K85521

Mfr description
K 85521 AP-D AXLE ENDCAP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.97/each

Specifications

Dimensions

  • Outside Diameter  
    7.9100 in
  • Overall Width
    2.1900 in
  • Weight
    9 lbs

Details

  • End Cap Type
    Closed End Cap
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893849034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)