Motion
K85521-90010

TIMKEN
K85521-90010

Bearing End Cap or Cover - 145.39 mm Compatible Bore, 7-29/32 in OD, 55.6 mm Width
Mi Item #00672027
MFR #K85521-90010
Price$391.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85521-90010

Bearing End Cap or Cover - 145.39 mm Compatible Bore, 7-29/32 in OD, 55.6 mm Width
Mi Item #00672027
MFR #K85521-90010

Mfr description
K 85521 9-10 AP-D ENDCAP ASSY W/PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.68/each

Specifications

Dimensions

  • Outside Diameter  
    7.9063 in
  • Overall Width
    55.6 mm
  • Weight
    10.66 lbs

Details

  • Includes
    Lock Plate
  • Manufacturer Upc Number
    053893421063
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893421063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)