Motion
K85525-90010

TIMKEN
K85525-90010

Bearing Spacer - 7.8740 in OD, 1.6900 in Width
Mi Item #00672029
MFR #K85525-90010
Price$242.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85525-90010

Bearing Spacer - 7.8740 in OD, 1.6900 in Width
Mi Item #00672029
MFR #K85525-90010

Mfr description
K 85525 9-10 AP-D BKG RING W/FLINGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.02/each

Specifications

Dimensions

  • Bore Diameter
    5.1870 in
  • Fillet Radius
    1.1950 in
  • Outside Diameter  
    7.8740 in
  • Overall Width  
    1.6900 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Dynamic Load Capacity
    186000 N
  • Manufacturer Upc Number
    053893421230
  • Max Rpm
    500 rpm
  • Product Type
    Bearing Spacers
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893421230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)