Motion
K85588-90010

TIMKEN
K85588-90010

Bearing Spacer - 7.3800 in OD, 1.6900 in Width
Mi Item #00672033
MFR #K85588-90010
Price$310.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K85588-90010

Bearing Spacer - 7.3800 in OD, 1.6900 in Width
Mi Item #00672033
MFR #K85588-90010

Mfr description
K 85588 9-10 AP-C BKG RING W/FLINGER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.96/each

Specifications

Dimensions

  • Bore Diameter
    4.6875 in
  • Double Outer Ring Width
    4.2800 in
  • Fillet Radius
    1.1950 in
  • Outside Diameter  
    7.3800 in
  • Overall Width  
    1.6900 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Dynamic Load Capacity
    172000 N
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893421384
  • Max Rpm
    500 rpm
  • Product Type
    Bearing Spacers
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893421384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)