Motion
K86003-90015

TIMKEN
K86003-90015

K86003-90015
Mi Item #00672038
MFR #K86003-90015
Price$247.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K86003-90015

K86003-90015
Mi Item #00672038
MFR #K86003-90015

Mfr description
K 86003 9-15 AP-C ENDCAP ASSY W/LUBE FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.81/each

Specifications

Dimensions

  • Outside Diameter
    7.4063 in
  • Overall Width
    2.2500 in
  • Weight
    9.79 lbs

Details

  • Class
    C
  • Includes
    Lube Fitting
  • Manufacturer Upc Number
    053893988450
  • Part Type
    Axle End Cap
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • Series
    AP
  • UPC_NO
    053893988450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)