Motion
K86874-90010

TIMKEN
K86874-90010

Bearing Spacer - 6.1875 in OD, 1.5625 in Width
MI ITEM #00672041
MFR #K86874-90010
Price$429.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K86874-90010

Bearing Spacer - 6.1875 in OD, 1.5625 in Width
MI ITEM #00672041
MFR #K86874-90010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$429.35/each

Specifications

Dimensions

  • Outside Diameter  
    6.1875 in
  • Overall Width  
    1.5625 in
  • Weight
    4.26 lbs

Details

  • Product Type
    Bearing Spacers
  • UPC_NO
    053893424903

Overview

Mfr description
K 86874 9-10 AP-B BKG RING W/FLINGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought