Motion
K86877-90010

TIMKEN
K86877-90010

K86877-90010
Mi Item #00672042
MFR #K86877-90010
Price$453.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K86877-90010

K86877-90010
Mi Item #00672042
MFR #K86877-90010

Mfr description
K 86877 90010 TRB - AP / RAIL ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.65/each

Specifications

Dimensions

  • Outside Diameter
    158 mm
  • Overall Width
    2.3125 in
  • Weight
    6.67 lbs

Details

  • Class
    B
  • Includes
    Rail
  • Manufacturer Upc Number
    053893988436
  • Part Type
    Axle End Cap
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • Series
    AP
  • UPC_NO
    053893988436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)