Motion
K95199-90010

TIMKEN
K95199-90010

K95199-90010 Bearing End Cap or Cover - 196.19 mm Compatible Bore, 10-5/8 in OD, 57.2 mm Width
Mi Item #00672048
MFR #K95199-90010
Price$535.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K95199-90010

K95199-90010 Bearing End Cap or Cover - 196.19 mm Compatible Bore, 10-5/8 in OD, 57.2 mm Width
Mi Item #00672048
MFR #K95199-90010

Mfr description
K 95199 9-10 AP-G(7X12)ENDCAP ASSY W/PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.95/each

Specifications

Dimensions

  • Outside Diameter  
    10.6250 in
  • Overall Width
    57.2 mm
  • Weight
    22.74 lbs

Details

  • Includes
    Lock Plate
  • Manufacturer Upc Number
    053893449432
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893449432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)