1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K95199-90011
Bearing End Cap or Cover - 196.19 mm Compatible Bore, 10-5/8 in OD, 57.2 mm Width
MI ITEM #
00672049
MFR #
K95199-90011
Price
$514.57
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN K95199-90011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K95199-90011
Bearing End Cap or Cover - 196.19 mm Compatible Bore, 10-5/8 in OD, 57.2 mm Width
MI ITEM #
00672049
MFR #
K95199-90011
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$514.57
/each
Qty
Add to Cart
Specifications
Dimensions
Outside
Diameter
10.6250 in
Overall Width
57.2 mm
Weight
22.81 lbs
Details
Includes
Lock Plate
Product Type
Bearing End Caps & Covers
UPC_NO
053893449449
Overview
Mfr description
K95199 9-11 AP-G(7X12)ENDCAP ASSY W/LUBE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought