1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K95200-90010
Bearing Spacer - 10.5000 in OD, 1.9063 in Width
MI ITEM #
00672050
MFR #
K95200-90010
Your Price
$667.61
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN K95200-90010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K95200-90010
Bearing Spacer - 10.5000 in OD, 1.9063 in Width
MI ITEM #
00672050
MFR #
K95200-90010
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$667.61
/each
(List
$801.13
)
Qty
Add to Cart
Overview
Mfr description
K95200 9-10 AP-G(7X14)BKG RING W/FLINGER
Specifications
Outside Diameter
10.5000 in
Overall Width
1.9063 in
Manufacturer Upc Number
053893449524
UPC_NO
053893449524
Weight
12.32 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data