1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K120178-2
Bearing Spacer - 5.1875 in ID, 6.5000 in OD, 1.3750 in Width
Mi Item #
00672052
MFR #
K120178-2
Price
$1,452.19
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN K120178-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K120178-2
Bearing Spacer - 5.1875 in ID, 6.5000 in OD, 1.3750 in Width
Mi Item #
00672052
MFR #
K120178-2
Mfr description
K 120178 AP-D BACKING SPACER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,452
.19
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
5.1875 in
Outside
Diameter
6.5000 in
Overall
Width
1.3750 in
Details
Product Type
Bearing Spacers
UPC_NO
053893477190
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items