1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K125685-90010
Bearing Spacer - 8.6875 in OD, 1.6563 in Width
MI ITEM #
00672055
MFR #
K125685-90010
List Price
$180.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
TIMKEN K125685-90010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K125685-90010
Bearing Spacer - 8.6875 in OD, 1.6563 in Width
MI ITEM #
00672055
MFR #
K125685-90010
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$180.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
K 125685 9-10 AP-F BKG RING WO/FLINGER
Specifications
Outside Diameter
8.6875 in
Overall Width
1.6563 in
UPC_NO
053893481746
Weight
7.01 lbs
Product Type
Bearing Spacers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data