Motion
K399070-2

TIMKEN
K399070-2

K399070-2 Bearing End Cap or Cover - 121.4 mm Compatible Bore, 5-1/4 in OD, 25.4 mm Width
Mi Item #00672065
MFR #K399070-2
Price$954.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K399070-2

K399070-2 Bearing End Cap or Cover - 121.4 mm Compatible Bore, 5-1/4 in OD, 25.4 mm Width
Mi Item #00672065
MFR #K399070-2

Mfr description
K 399070 AP-C RECESSED ENDCAP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$954.03/each

Specifications

Dimensions

  • Outside Diameter  
    5.2500 in
  • Overall Width
    25.4 mm
  • Weight
    3.79 lbs

Details

  • Includes
    Pipe Plug
  • Manufacturer Upc Number
    053893608594
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893608594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)