Motion
K399070-90010

TIMKEN
K399070-90010

K399070-90010
MI ITEM #00672066
MFR #K399070-90010
Price$947.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K399070-90010

K399070-90010
MI ITEM #00672066
MFR #K399070-90010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$947.45/each

Specifications

Dimensions

  • Outside Diameter
    5.2500 in
  • Overall Width
    1.0000 in
  • Weight
    4.45 lbs

Details

  • Class
    C
  • Manufacturer Upc Number
    053893608600
  • Part Type
    Recessed End Cap
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • Series
    AP
  • UPC_NO
    053893608600

Overview

Mfr description
K 399070 9-10 AP-C RECESS ENDCAP ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought