Specifications
Dimensions
- Outside Diameter6.2500 in
- Overall Width1.1875 in
- Weight7.81 lbs
Details
- ClassE
- Part TypeRecessed End Cap
- Product TypeIntegrated Assembly Caps, Plates & Adapters
- SeriesAP
- UPC_NO053893608709
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)