Motion
K399073

TIMKEN
K399073

Closed Bearing End Cap or Cover - 6.2800 in Compatible Bore, 7 in OD, 1.2500 in Width
Mi Item #00672070
MFR #K399073
Price$765.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K399073

Closed Bearing End Cap or Cover - 6.2800 in Compatible Bore, 7 in OD, 1.2500 in Width
Mi Item #00672070
MFR #K399073

Mfr description
K 399073 AP-F RECESSED ENDCAP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.43/each

Specifications

Dimensions

  • Outside Diameter  
    7.0000 in
  • Overall Width
    1.2500 in
  • Weight
    8.81 lbs

Details

  • End Cap Type
    Closed End Cap
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893608730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)