1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K399073-90010
K399073-90010 Bearing End Cap or Cover - 159.5 mm Compatible Bore, 7 in OD, 31.8 mm Width
MI ITEM #
00672071
MFR #
K399073-90010
Price
$547.82
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN K399073-90010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K399073-90010
K399073-90010 Bearing End Cap or Cover - 159.5 mm Compatible Bore, 7 in OD, 31.8 mm Width
MI ITEM #
00672071
MFR #
K399073-90010
Mfr description
K 399073 9-10 AP-F RECESS ENDCAP ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$547
.82
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
7.0000 in
Overall Width
31.8 mm
Weight
10.37 lbs
Details
Includes
Pipe Plug
Product Type
Bearing End Caps & Covers
UPC_NO
053893608747
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items