Motion
K399074

TIMKEN
K399074

Closed Bearing End Cap or Cover - 7.0900 in Compatible Bore, 7.7500 in OD, 1.3100 in Width
Mi Item #00672072
MFR #K399074
Price$766.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K399074

Closed Bearing End Cap or Cover - 7.0900 in Compatible Bore, 7.7500 in OD, 1.3100 in Width
Mi Item #00672072
MFR #K399074

Mfr description
K 399074 AP-G&GG(7) RECESSED ENDCAP ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.72/each

Specifications

Dimensions

  • Outside Diameter  
    7.7500 in
  • Overall Width
    1.3100 in
  • Weight
    11.5 lbs

Details

  • End Cap Type
    Closed End Cap
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    053893608754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)