1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K412057
Bearing End Cap Assembly - 196.1900 mm Compatible Bore, 269.9000 mm OD, 57.2000 mm Width
MI ITEM #
00672075
MFR #
K412057
List Price
$633.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN K412057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K412057
Bearing End Cap Assembly - 196.1900 mm Compatible Bore, 269.9000 mm OD, 57.2000 mm Width
MI ITEM #
00672075
MFR #
K412057
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$633.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
K412057 9-10 AP-G(7X14) ENDCAP ASSY PLUG
Specifications
Outside Diameter
10.6260 in
Overall Width
57.2 mm
UPC_NO
053893609058
Weight
22.74 lbs
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought