Motion
K412057-90011

TIMKEN
K412057-90011

K412057-90011
MI ITEM #00672076
MFR #K412057-90011
Your Price$443.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K412057-90011

K412057-90011
MI ITEM #00672076
MFR #K412057-90011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$443.60/each(List $643.22)

Overview

Mfr description
K 412057 9-11 AP-G(7X14)ENDCAP ASSY-LUBE

Specifications

  • Part Type
    Axle End Cap
  • Class
    G
  • Outside Diameter
    10.6250 in
  • Overall Width
    2.2500 in
  • Series
    AP
  • Includes
    Lube Fitting
  • Manufacturer Upc Number
    053893609065
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • UPC_NO
    053893609065
  • Weight
    22.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text