1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
K504075-90010
Bearing End Cap Assembly - 205.6000 mm Compatible Bore, 222.2000 mm OD, 34.9000 mm Width
MI ITEM #
00672090
MFR #
K504075-90010
Your Price
$1,196.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN K504075-90010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
K504075-90010
Bearing End Cap Assembly - 205.6000 mm Compatible Bore, 222.2000 mm OD, 34.9000 mm Width
MI ITEM #
00672090
MFR #
K504075-90010
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,196.14
/each
(List
$1,435.36
)
Qty
Add to Cart
Overview
Mfr description
K 504075 9-10 AP-K RECESS ENDCAP ASSY
Specifications
Outside Diameter
8.7480 in
Overall Width
34.9 mm
UPC_NO
053893625843
Weight
19.36 lbs
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought