Motion
LM67000LA-902A1

TIMKEN
LM67000LA-902A1

Tapered Roller Bearing Cone & Seal - 1.2500 in Bore, 0.7000 in Width
MI ITEM #00672383
MFR #LM67000LA-902A1
Price$74.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM67000LA-902A1

Tapered Roller Bearing Cone & Seal - 1.2500 in Bore, 0.7000 in Width
MI ITEM #00672383
MFR #LM67000LA-902A1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width
    0.6600 in
  • Outside Diameter
    59.13 mm
  • Overall Width
    0.7000 in
  • Weight
    0.28 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Stamped Steel
  • Description
    LM67000LA BRG ASSY 902A1
  • Manufacturer Upc Number
    053893361437
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893361437

Overview

Mfr description
LM67000LA BRG ASSY 902A1
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
  • Widest choice including both inch and metric sizes
  • Engineered to deliver higher speeds, heavier loads and longer life
  • Unrivaled technology and engineering support
  • Single row bearings are the most common configuration
  • An assembly includes separable inner (cone) and outer (cup) rings
  • DUO FACE-PLUS™ seals pressed onto the outside diameter of the inner ring (cone) rib
  • One seal lip operates in the housing bore while the other seals against the outer (cup) ring face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought