1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPEED CONTROL INC
SPA2120
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 2120 mm Nominal Outside Length, Smooth
MI ITEM #
00672490
MFR #
SPA2120
Price
$31.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
SPEED CONTROL INC SPA2120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPEED CONTROL INC
SPA2120
Metric V-Belt - SPA Section, 13 mm Top Width, 1 Strand, 2120 mm Nominal Outside Length, Smooth
MI ITEM #
00672490
MFR #
SPA2120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$31.82
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
2120 mm
Top Width Per Strand
13 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
1
Product Type
Industrial V-Belts
Section
SPA
Overview
Mfr description
SPA2120 METRIC V BELT - SMOOTH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought