Motion
10X0425
Metric V-Belt - 10X Section, 1 Strand, 425 mm Nominal Outside Length, Cogged
Mi Item #00672581
MFR #10X0425
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - 10X Section, 1 Strand, 425 mm Nominal Outside Length, Cogged
Mi Item #00672581
MFR #10X0425

Mfr description
10X0425 METRIC V BELT - FO-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Nominal Outside Length
    425 mm

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    10X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)